Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17 LCD CAT5 KVM SWITCH, 1 USER, 16 POR

  • Mfr # MCD-LED17116

  • Zoro # G716424265


product price: $4,179.99
/ea
Free Shipping & Returns

Key Features

Power Consumption
65 W
Screen Resolution
1920 x 1080
Width
18.9 in
VGA
Yes
Screen Size
17.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCD-LED17116
Zoro #
G716424265
UPC #
785813000000
Country of Origin
Taiwan, Province of China

Dimensions

Width
18.9 in
Screen Size
17.3 in
Rack Height
1U
Depth
22.5 in
Height
1.7 in

Details

Power Consumption
65 W
Screen Resolution
1920 x 1080
VGA
Yes
Item
LCD Rack Console
Number of Network (RJ-45) Ports
16
Number of Computers Supported
16
Network (RJ-45)
Yes
DisplayPort
Yes
Display Screen Type
LCD
KVM Switch
Yes
HDMI
Yes
Input Voltage Range
100V AC to 240V AC
DVI
Yes
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.