Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raritan 17In Lcd Cat5 Kvm Switch, MCD-LED17108 MCD-LED17108

17In Lcd Cat5 Kvm Switch, MCD-LED17108 (Discontinued)

  • Mfr # MCD-LED17108
  • Zoro # G5450822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCD-LED17108
Zoro #
G5450822
UPC #
-
Country of Origin
China

Dimensions

Height
1.7"
Width
18.9"
Depth
22.5"
Screen Size
17.3"

Details

Power Consumption
65 W
Color
Black
Product Type
LCD Rack Console

Description

The RARITAN brand 17In Lcd Cat5 Kvm Switch, MCD-LED17108 is a LCD Rack Console with a black color. It has a height of 1.7", width of 18.9", depth of 22.5", and a screen size of 17.3". It has a power consumption of 65 W.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.