Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17LCD CAT5 KVM SWITCH, 1 USER, 8 PORTS

  • Mfr # MCD-LED17108

  • Zoro # G516480287


product price: $3,319.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
Number of Computers Supported
8
Screen Resolution
1920 x 1080
HDMI
Yes
Depth
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCD-LED17108
Zoro #
G516480287
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
22.5 in
Screen Size
17.3 in
Rack Height
1U
Width
18.9 in
Height
1.7 in

Details

Network (RJ-45)
Yes
Number of Computers Supported
8
Screen Resolution
1920 x 1080
HDMI
Yes
Input Voltage Range
100V AC to 240V AC
Color
Black
Power Consumption
65 W
Display Screen Type
LCD
Item
LCD Rack Console
VGA
Yes
KVM Switch
Yes
DVI
Yes
DisplayPort
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.