Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raritan 1U 16Port Masterconsole Dgital MCD-116

1U 16Port Masterconsole Dgital (Discontinued)

  • Mfr # MCD-116
  • Zoro # G5511056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCD-116
Zoro #
G5511056
UPC #
-
Country of Origin
China

Dimensions

Depth
5.9"
Width
17.3"
Height
1.7"

Details

Product Type
KVM Switchbox
Number of USB Ports
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.