Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 USER, 16-PORT, MASTERCONSOLE DGITAL CA

  • Mfr # MCD-216

  • Zoro # G415626168


product price: $1,620.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Input Voltage
120 V AC, 230 V AC
DVI
Yes
Number of DVI Ports
2
Depth
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCD-216
Zoro #
G415626168
UPC #
785813060525
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Depth
5.9 in
Width
17.3 in
Rack Height
1U

Details

Input Voltage
120 V AC, 230 V AC
DVI
Yes
Number of DVI Ports
2
Network (RJ-45)
Yes
Number of Computers Supported
16
Input Voltage Range
100V AC to 240V AC
Mount Type
Rack-mountable
Number of Local Users Supported
2
Max. Resolution
1920 x 1080
Item
KVM Switchbox
Number of Network (RJ-45) Ports
16
Number of USB Ports
5
USB
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.