Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 USER, 32-PORT, MASTERCONSOLE DGITAL CA

  • Mfr # MCD-232

  • Zoro # G016433196


product price: $2,617.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
Width
17.3 in
Number of Computers Supported
32
Max. Resolution
1920 x 1080
Number of USB Ports
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCD-232
Zoro #
G016433196
UPC #
785813000000
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.3 in
Rack Height
1U
Depth
5.9 in
Height
1.7 in

Details

Network (RJ-45)
Yes
Number of Computers Supported
32
Max. Resolution
1920 x 1080
Number of USB Ports
5
USB
Yes
Number of Network (RJ-45) Ports
32
Number of DVI Ports
2
Mount Type
Rack-mountable
Item
KVM Switchbox
Number of Local Users Supported
2
DVI
Yes
Input Voltage Range
100V AC to 240V AC
Input Voltage
120 V AC, 230 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.