Zoro Homepage

20 Gal Water Heater With Heat Exchanger 120V

  • Mfr # 172011

  • Zoro # G4628268


product price: $1,567.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172011
Zoro #
G4628268
UPC #
85462001628
Country of Origin
United States

Description

Mooring Buoy w/Iron 17" Diameter - White Blue Stripe. The CM has been designed to provide the ultimate in strength, durability and versatility, providing increased security to any mooring. The mooring iron is made from 1/2-inch galvanized steel with the additional protection of a vinyl coated eye. A larger eye (4-3/8'' diameter) and swivel (1-1/2'' diameter along) provides maximum strength. And best of all the CM's soft vinyl surface won't harm boat finishes. Available in fluorescent red and white with a blue stripe. , Features: Strong mooring iron made from galvanized steel with vinyl coated eye , Larger eye {4-3/8"} and swivel {1-1/2} provide maximum strength , Soft vinyl surface won't harm boat finishes , Polyform's unique vinyl valve seals securely , Even wall thickness for strength and durability , , Size: 17" x 22" , Tube Diameter: 5/8in, Volume: 14.5 Gallons, Buoyancy Ratings: 121 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.