Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS2
Zoro #
G6178217
UPC #
-
Country of Origin
United States
Dimensions
Depth
7.9"
Width
10.6"
Height
1.8"
Details
Color
White
Product Type
KVM Switchbox
Compatibility
PC, Mac, Sun, Alpha, HP9000, RS/6000, SGI
Description
The RARITAN 2Port Compuswitch Kvm Switch is a KVM Switchbox with a depth of 7.9", width of 10.6", and height of 1.8". It is white in color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.