
32PORT 2USER DOMINION KX III
Mfr # DKX3-232
Zoro # G914883000
product price: $6,013.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
220 V AC, 110 V AC
Depth
13.2"
Width
17.3"
Height
1.7"
Platform Supported
Linux, PC, Sun, Mac
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DKX3-232
Zoro #
G914883000
UPC #
785813014979
Country of Origin
Taiwan, Province of China
Dimensions
Depth
13.2"
Width
17.3"
Height
1.7"
Details
Item
KVM Switchbox
Input Voltage
220 V AC, 110 V AC
Platform Supported
Linux, PC, Sun, Mac
USB
Yes
Graphic Mode
Full HD
Package Contents
Dominion KX III DKX3-232 KVM Switchbox, Rack-Mount Brackets
Number of Network (RJ-45) Ports
34
Number of USB Ports
4
Power Consumption
60 W
DVI
Yes
Maximum Video Resolution
1920 x 1080
KVM Technology
Digital
Number of Remote Users Supported
2
Number of Computers Supported
32
Number of Local Users Supported
1
Network (RJ-45)
Yes
Series
KX III
Mount Type
Rack-mountable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.