Zoro Homepage

32PORT 4USER DOMINION KX III

  • Mfr # DKX3-432

  • Zoro # G814882998


product price: $8,591.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
220 V AC, 110 V AC
Height
1.7"
Depth
13.2"
Width
17.3"
Power Consumption
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKX3-432
Zoro #
G814882998
UPC #
785813014993
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7"
Depth
13.2"
Width
17.3"

Details

Item
KVM Switchbox
Input Voltage
220 V AC, 110 V AC
Power Consumption
60 W
Number of Remote Users Supported
4
KVM Technology
Digital
DVI
Yes
Number of Network (RJ-45) Ports
34
Graphic Mode
Full HD
Number of Computers Supported
32
Number of Local Users Supported
1
Maximum Video Resolution
1920 x 1080
Number of USB Ports
4
Platform Supported
PC, Sun, Mac, Linux
Package Contents
Dominion KX III DKX3-432 KVM Switchbox, Rack-Mount Brackets
USB
Yes
Network (RJ-45)
Yes
Series
KX III
Mount Type
Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.