
32PORT 8USER DOMINION KX III
Mfr # DKX3-832
Zoro # G314882993
product price: $10,580.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
110 V AC, 220 V AC
Depth
13.2"
Height
1.7"
Width
17.3"
Platform Supported
PC, Mac, Sun, Linux
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DKX3-832
Zoro #
G314882993
UPC #
785813015020
Country of Origin
Taiwan, Province of China
Dimensions
Depth
13.2"
Height
1.7"
Width
17.3"
Details
Item
KM Switchbox
Input Voltage
110 V AC, 220 V AC
Platform Supported
PC, Mac, Sun, Linux
DVI
Yes
Number of Local Users Supported
1
Number of Remote Users Supported
8
Number of USB Ports
4
USB
Yes
Power Consumption
60 W
Package Contents
Dominion KX III DKX3-832 KM SwitchboxRack-Mount Brackets
Network (RJ-45)
Yes
Maximum Video Resolution
1920 x 1080
Number of Computers Supported
32
Graphic Mode
Full HD
KVM Technology
Digital
Number of Network (RJ-45) Ports
34
Series
KX III
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.