32PORT DC DOMINION SX II
Mfr # DSX2-4
Zoro # G115718927
product price: $1,662.99
/ea
Free Shipping & Returns
Key Features
Network (RJ-45)
Yes
Management Port
Yes
Form Factor
Rack-mountable
USB
Yes
Serial Port
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSX2-4
Zoro #
G115718927
UPC #
785813028631
Country of Origin
Taiwan, Province of China
Details
Network (RJ-45)
Yes
Management Port
Yes
Item
Device Server
Form Factor
Rack-mountable
USB
Yes
Serial Port
Yes
Number of Serial Ports
4
Number of Network (RJ-45) Ports
2
Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet
Product Line
Dominion
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.