
32PORT DOMINION SX II CONSOLE
Mfr # DSX2-32
Zoro # G516106361
product price: $3,620.99
/ea
Free Shipping & Returns
Key Features
Serial Port
Yes
USB
Yes
Media Type Supported
Twisted Pair
Form Factor
Rack-mountable
Management Port
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSX2-32
Zoro #
G516106361
UPC #
785813028709
Country of Origin
Taiwan, Province of China
Details
Serial Port
Yes
USB
Yes
Media Type Supported
Twisted Pair
Form Factor
Rack-mountable
Management Port
Yes
Network (RJ-45)
Yes
Number of Serial Ports
32
Product Line
Dominion
Number of Network (RJ-45) Ports
2
Item
Device Server
Ethernet Technology
Gigabit Ethernet
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.