Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32PT 1USER DOMINION KX III

  • Mfr # DKX3-132

  • Zoro # G621704780


product price: $5,266.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Width
17.3 in
Number of Computers Supported
32
Number of Network (RJ-45) Ports
34
Max. Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKX3-132
Zoro #
G621704780
UPC #
822088123514
Country of Origin
Czechia

Dimensions

Height
1.7 in
Width
17.3 in
Depth
13.2 in

Details

Number of Computers Supported
32
Number of Network (RJ-45) Ports
34
Max. Resolution
1920 x 1080
Graphic Mode
Full HD
Number of USB Ports
4
Platform Supported
PC, Sun, Linux, Mac
Power Consumption
60 W
Mount Type
Rack-mountable
KVM Technology
Digital
Item
KVM Switchbox
Number of Local Users Supported
1
Package Contents
Dominion KX III DKX3-132 KVM Switchbox, Rack-Mount Brackets
Input Voltage
220 V AC, 110 V AC
USB
Yes
DVI
Yes
Number of Remote Users Supported
1
Network (RJ-45)
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.