Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-PORT MODULE WITH TRUE SERIAL ACCESS TO 4 SERIAL DEVICES. ZERO-U DEVICE THAT C

  • Mfr # DSAM-4

  • Zoro # G614883041


product price: $774.99
/ea
Free Shipping & Returns

Key Features

Width
5"
Height
0.9"
Depth
1.5"
Serial Port
Yes
Number of Serial Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSAM-4
Zoro #
G614883041
UPC #
785813050854
Country of Origin
Taiwan, Province of China

Dimensions

Width
5"
Height
0.9"
Depth
1.5"

Details

Item
Device Server
Serial Port
Yes
Number of Serial Ports
4
Package Contents
Dominion DSAM-4 Device Server, Bracket
Media Type Supported
Twisted Pair
Network Standard
10Base-T
Ethernet Technology
Ethernet
USB
Yes
Mount Type
Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.