
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS4R
Zoro #
G5275734
UPC #
-
Country of Origin
China
Dimensions
Width
19"
Depth
7.9"
Height
1.8"
Details
Input Voltage
6 V DC
Color
White
Product Type
KVM Switchbox
Compatibility
Support Windows NT, Windows 2000, Novell 4.x, UNIX, Linux, or OpenVMS, Support IntelliMouse
Description
The RARITAN 4Port Compuswitch Kvm Rm is a KVM switchbox with an input voltage of 6 V DC. It has a width of 19", a depth of 7.9", and a height of 1.8". It is white in color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.