8 Port Dominion Lx2 1 Remote & 1 Local User
Mfr # DLX2-108
Zoro # G0032309
product price: $1,106.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
120 V AC, 230 V AC
Number of Computers Controlled
8
Max. Resolution
1920 x 1200
Mounting
Rack-mountable
Series
LX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLX2-108
Zoro #
G0032309
UPC #
-
Country of Origin
Unknown
Dimensions
Rack Height
1U
Height
1.7 in
Width
11.5 in
Depth
10.6 in
Details
Item
KVM Switchbox
Input Voltage
120 V AC, 230 V AC
Number of Computers Controlled
8
Max. Resolution
1920 x 1200
Mounting
Rack-mountable
Series
LX
Number of VGA Ports
1
Number of Remote Users Supported
1
Network (RJ-45)
Yes
VGA
Yes
Number of USB Ports
3
Number of Local Users Supported
1
Number of Network (RJ-45) Ports
1
USB
Yes
Input Voltage Range
100V AC to 240V AC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.