Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Port Dominion SX II Console Server

  • Mfr # DSX2-8

  • Zoro # G216616436


product price: $2,334.99
/ea
Free Shipping & Returns

Key Features

Management Port
Yes
Form Factor
Rack-mountable
USB
Yes
Product Line
Dominion
Number of Network (RJ-45) Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSX2-8
Zoro #
G216616436
UPC #
785813028662
Country of Origin
China

Details

Management Port
Yes
Form Factor
Rack-mountable
USB
Yes
Product Line
Dominion
Number of Network (RJ-45) Ports
2
Media Type Supported
Twisted Pair
Serial Port
Yes
Ethernet Technology
Gigabit Ethernet
Item
Device Server
Network (RJ-45)
Yes
Number of Serial Ports
8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.