This item is Discontinued.

Raritan 8Port 1User Dominion Kx Iii, DKX3-108 DKX3-108

8Port 1User Dominion Kx Iii, DKX3-108 (Discontinued)

  • Mfr # DKX3-108
  • Zoro # G5455677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKX3-108
Zoro #
G5455677
UPC #
-
Country of Origin
China

Dimensions

Width
17.3"
Height
1.7"
Depth
13.2"

Details

Product Type
KVM Switchbox
Power Consumption
60 W
Number of USB Ports
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.