This item is Discontinued.

Raritan 8Port 1User Dominion Kx Iii, DKX3-108-PAC DKX3-108-PAC

8Port 1User Dominion Kx Iii, DKX3-108-PAC (Discontinued)

  • Mfr # DKX3-108-PAC
  • Zoro # G5465477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKX3-108-PAC
Zoro #
G5465477
UPC #
-
Country of Origin
China

Dimensions

Depth
13.2"
Height
1.7"
Width
17.3"

Details

Power Consumption
60 W
Product Type
KVM Switchbox
Number of USB Ports
4

Description

The RARITAN brand 8Port 1User Dominion Kx Iii, DKX3-108-PAC is a KVM Switchbox with a depth of 13.2", height of 1.7", width of 17.3", and power consumption of 60 W. It has 4 USB ports.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.