
8PORT 1USER DOMINION KX III
Mfr # DKX3-108
Zoro # G416502942
product price: $2,981.99
/ea
Free Shipping & Returns
Key Features
Max. Resolution
1920 x 1080
Width
17.3 in
Package Contents
Dominion KX III DKX3-108 KVM Switchbox, Rack-Mount Brackets
Number of Network (RJ-45) Ports
10
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DKX3-108
Zoro #
G416502942
UPC #
785813014931
Country of Origin
Taiwan, Province of China
Dimensions
Width
17.3 in
Height
1.7 in
Depth
13.2 in
Details
Item
KVM Switchbox
Max. Resolution
1920 x 1080
Package Contents
Dominion KX III DKX3-108 KVM Switchbox, Rack-Mount Brackets
Number of Network (RJ-45) Ports
10
Network (RJ-45)
Yes
Power Consumption
60 W
Number of USB Ports
4
Number of Local Users Supported
1
USB
Yes
Platform Supported
Mac, Linux, Sun, PC
KVM Technology
Digital
Input Voltage
110 V AC, 220 V AC
Mount Type
Rack-mountable
DVI
Yes
Graphic Mode
Full HD
Number of Remote Users Supported
1
Number of Computers Supported
8
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.