Zoro Homepage

8PORT 8USER DOMINION KX III

  • Mfr # DKX3-808

  • Zoro # G514883042


product price: $5,235.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
110 V AC, 220 V AC
Width
17.3"
Depth
13.2"
Height
1.7"
Number of USB Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKX3-808
Zoro #
G514883042
UPC #
785813015013
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.3"
Depth
13.2"
Height
1.7"

Details

Item
KM Switchbox
Input Voltage
110 V AC, 220 V AC
Number of USB Ports
4
KVM Technology
Digital
USB
Yes
Network (RJ-45)
Yes
Package Contents
Dominion KX III DKX3-808 KM Switchbox, Rack-Mount Brackets
Power Consumption
60 W
DVI
Yes
Number of Network (RJ-45) Ports
10
Platform Supported
Linux, Mac, PC, Sun
Maximum Video Resolution
1920 x 1080
Graphic Mode
Full HD
Number of Computers Supported
8
Number of Local Users Supported
1
Number of Remote Users Supported
8
Series
KX III
Mount Type
Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.