Zoro Homepage
This item is Discontinued.
Raritan 8Port Compuswitch Kvm Switch CS8

8Port Compuswitch Kvm Switch (Discontinued)

  • Mfr # CS8
  • Zoro # G5277712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS8
Zoro #
G5277712
UPC #
-
Country of Origin
China

Dimensions

Width
15.4"
Height
1.8"
Depth
7.9"

Details

Color
White
Product Type
KVM Switchbox
Compatibility
Support Windows NT, Windows 2000, Novell 4.x, UNIX, Linux, or OpenVMS, Support IntelliMouse

Description

The RARITAN 8Port Compuswitch Kvm Switch is a KVM Switchbox with a width of 15.4", a height of 1.8", and a depth of 7.9". It is white in color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.