
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS8R
Zoro #
G6245462
UPC #
-
Country of Origin
China
Dimensions
Width
19"
Height
1.8"
Depth
13.1"
Details
Color
White
Product Type
KVM Switchbox
Compatibility
PC, Mac, Sun, Alpha, HP9000, RS/6000, SGI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.