
AFFORDABLE 8-PORT KVM-OVER-IP, SWITCH, 1 REMOTE& 1 LOCAL USER (Discontinued)
- Mfr # DLX-108
- Zoro # G1337236
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLX-108
Zoro #
G1337236
UPC #
-
Country of Origin
Unknown
Dimensions
Width
10.6"
Depth
11.5"
Height
1.7"
Details
Input Voltage
240 V AC
Product Type
KVM Switchbox
Number of USB Ports
3
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.