Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kvm Switch Rack, Mountable - 32 Ports

  • Mfr # DKX3-832

  • Zoro # G310752818


product price: $12,366.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
110 V AC, 220 V AC
Number of Computers Controlled
32
Height
1.7 in
Width
17.3 in
Max. Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKX3-832
Zoro #
G310752818
UPC #
785813015020
Country of Origin
China

Dimensions

Height
1.7 in
Width
17.3 in
Depth
13.2 in

Details

Item
KM Switchbox
Input Voltage
110 V AC, 220 V AC
Number of Computers Controlled
32
Max. Resolution
1920 x 1080
Includes
Rack-Mount Brackets
Features
DVI; Network (RJ-45); USB
Number of Local Users Supported
1
Series
KX III
Power Consumption
60 W
Number of USB Ports
4
Graphic Mode
Full HD
Number of Network (RJ-45) Ports
34
Number of Remote Users Supported
8
KVM Technology
Digital
Mount Type
Rack-mountable
DVI
Yes
Platform Supported
Linux, Mac, Sun, PC
Network (RJ-45)
Yes
Package Contents
Dominion KX III DKX3-832 KM Switchbox, Rack-Mount Brackets
USB
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.