
Raritan Dominion Kx Ii Computer Interface Module - Kvm Extender
Mfr # D2CIM-DVUSB-HDMI
Zoro # G810806615
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Connector Type
HDMI Digital Audio/Video - Male, USB Type A - Male
Compatible With
Raritan Dominion KX II KVM Switch
Color
Black
Cable Type
HDMI/USB
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2CIM-DVUSB-HDMI
Zoro #
G810806615
UPC #
785813334183
Country of Origin
China
Details
Item
KVM Cable
Connector Type
HDMI Digital Audio/Video - Male, USB Type A - Male
Compatible With
Raritan Dominion KX II KVM Switch
Color
Black
Cable Type
HDMI/USB
Conductor Material
Copper
Device Supported
KVM Switch, Monitor, Mouse, Notebook, TV
Connector on First End Details
2 x USB Type A - Male, 1 x HDMI Digital Audio/Video - Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.