Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raritan Crown Head Hi-Boy Bowl White 90Deg Discharge 12Vdc Cd CW912

Crown Head Hi-Boy Bowl White 90Deg Discharge 12Vdc Cd (Discontinued)

  • Mfr # CW912
  • Zoro # G6576124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW912
Zoro #
G6576124
UPC #
85462007057
Country of Origin
United States

Description

Crown Head#153. Features: 90°: Discharge, WhiteHousehold-Style, 12VRaritan's mid-priced electric macerating toilet preferred by boaters since 1965. The reliable, high quality head uses sea or lake water,The Crown Head was Raritan's first electric macerating toilet. Continual improvements to materials and design have made it the top choice for its quality, ruggedness and easy maintenance. By combining an efficient impeller intake pump with a powerful centrifugal discharge, the Crown Head establishes the standard for dependability,The Crown Head's efficiency is due not only to its high performance standards, but also to its easy-to-use, low maintenance design. For example, the built-in deodorant system not only deodorizes the bowl with every flush, but also lubricates the Crown Head's working parts,Front access to the macerator, a removable intake pump and a motor cover make the Crown Head exceptionally simple to maintain by offering quick and easy access to the components,All these features combine to make the Crown Head an industry standard that is famous for its powerful centrifugal maceration and is ideal for treatment systems or holding tanks,Benefits: Suitable for demanding boaters who want reliability and low maintenance on any size vessel, Classic, proven, dependable design that has continually been improved, Efficient flushing action includes powerful centrifugal macerating pump, Simple and flexible installation for mounting above or below waterline, Easy to clean and maintain, Built-in deodorant system, Can be used with on-board treatment systems (such as the LectraSan) and/or holding tanks, Each unit is assembled by hand, individually tested

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.