(D2CIM-VUSB-USBC) Connector Cable

  • Mfr # D2CIM-VUSB-USBC
  • Zoro # G6057078
product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
USB Type C - Male
End 2 Connection Type
USB
Includes
Single USB-C CIM with Virtual Media & Mouse Synchronization, 2-Year Limited Warranty Card
Compatible With
Raritan KVM Switch: Dominion KX III, Dominion LX II
Cable Type
USB/USB-C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D2CIM-VUSB-USBC
Zoro #
G6057078
UPC #
-
Country of Origin
Unknown
Item
Data Transfer Cable
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
USB
Includes
Single USB-C CIM with Virtual Media & Mouse Synchronization, 2-Year Limited Warranty Card
Compatible With
Raritan KVM Switch: Dominion KX III, Dominion LX II
Cable Type
USB/USB-C
Device Supported
Computer, Server, KVM Switch
Connector on First End Details
1 x USB Type C - Male
Compatibility
Raritan KVM Switch: Dominion KX III, Dominion LX II
Connector on Second End Details
USB
Package Contents
Single USB-C CIM with Virtual Media & Mouse Synchronization, 2-Year Limited Warranty Card

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews