
Diverter Y Valve w/Fittings
Mfr # DV11
Zoro # G412299259
product price: $113.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DV11
Zoro #
G412299259
UPC #
85462043116
Country of Origin
Unknown
Description
Diverter Y Valve with Fittings Raritan Diverter Y-Valve allows for easy installation as it can be configured using any port as input. Port connections are National Pipe Thread allowing the use of the many stock fittings available in local marine and hardware stores. The flexibility of configuring each port with a different fitting allows the installer to easily connect to hoses without having to run new lines or change runs just to enable the connection. The body is constructed of ABS and allows a full flow of water through the valve body. This full-flow design helps to eliminate some of the common problems caused by a restriction in the line created by Y-valves. The valves do allow re-configuration of which ports are open or closed in the event the valve must be rotated a certain way for proper installation. In addition, Raritan supplies labels to place on the mounting straps so that the port is clearly labeled as to where the flow is directed. To satisfy No Discharge regulations the valve must be directed to a holding tank while in a No Discharge Zone and the handle removed. The handle easily detaches by simply lifting it up. Features: Full flow Diverter Y Valve The valve body is constructed of durable, high-strength ABS Any port can be easily configured as an Input All female ports are standard 1 1⁄2 National Pipe Thread NPT A removable handle helps satisfy No Discharge Zone requirements Mounting clamps are included for easy bulkhead mounting Labels included for clear port identification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.