
DOMINION KX II CIM DVI DUAL USB
Mfr # D2CIM-DVUSB-DVI
Zoro # G814878632
product price: $215.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
USB Type A - Male, DVI-D Digital Video - Male
Color
Black
Cable Type
DVI/USB
Compatible With
Raritan Dominion KX II KVM Switch
Connector on First End Details
2 x USB Type A - Male, 1 x DVI-D Digital Video - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2CIM-DVUSB-DVI
Zoro #
G814878632
UPC #
785813334176
Country of Origin
Taiwan, Province of China
Details
Item
KVM Cable
End 1 Connection Type
USB Type A - Male, DVI-D Digital Video - Male
Color
Black
Cable Type
DVI/USB
Compatible With
Raritan Dominion KX II KVM Switch
Connector on First End Details
2 x USB Type A - Male, 1 x DVI-D Digital Video - Male
Conductor
Copper
Device Supported
Mouse, KVM Switch, Monitor
Conductor Material
Copper
Compatibility
Raritan Dominion KX II KVM Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.