Zoro Homepage

Electro Scan Treatment System 12Vdc

  • Mfr # EST12

  • Zoro # G6850883


product price: $3,295.99
/ea
Free Shipping & Returns

Key Features

Height
13-1/2 in
Width
16 in
Depth
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EST12
Zoro #
G6850883
UPC #
85462018688
Country of Origin
United States

Dimensions

Height
13-1/2 in
Width
16 in
Depth
9.8 in

Details

Item
Waste Treatment Device

Description

electro scan Treatment System - 12VDC. electro scan consistently controls the electrodes to reduce power consumption by up to 36%. The LCD display provides detailed information on system. Features: Most popular USGC certified Type 1 MSD, Power requirements have been reduced by 36% - each cycle uses only 1.2 amp hours of power, Generates its own natural disinfectant from salt water, Coated electrodes use salt water to kill bacteria and viruses without using harmful chemicals, Records each treatment cycle and stores key information in non-volative memory that can be summarized on the LCD display or downloaded to a PC, Single button operation is possible, Can be used with both manual and electric toilets, Requires sea water salinity or salt feed tank , Benefits: Can be used with both manual and electric toilets , Generates its own natural disinfectant from salt water, Treats each flush as waste is generated, Discharges with treatment levels that are safe for environmentally sensitive areas, Easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.