
Fresh Head Fresh Water Flush Manual Head Marine Size (Discontinued)
- Mfr # 25M00
- Zoro # G6573394
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25M00
Zoro #
G6573394
UPC #
85462035531
Country of Origin
United States
Description
Fresh Head - Fresh Water Flush - Manual - Marine Size - Right Hand Operation. Tired of the rotten egg smell or using your shower head to flush the toilet?, Fresh Head is a manual marine toilet designed to be flushed with pressurized fresh water. Freshwater flushing provides an odor free flush since no sealife can decay in the rim of the bowl. Discharge pump is a diaphragm pump with telescopic handle for ease in flushing. The pump can be locked to prevent waste water back flow,With a diaphragm type pump and telescopic handle, flushing is extremely easy. Owners choose how much water to use. A lever allows water into the bowl to pre-wet it for a better flush. A built-in freshwater backflow prevention includes a vacuum break. A lock-out feature stops backflow coming in through the discharge when not in use,Raritan products are chosen by powerboat, sailboat, houseboat, and RV owners and manufacturers the world over for their dependability, environmental responsibility, simplicity of installation, operation, and maintenance. The product line includes house-hold style toilets, marine toilets, marine sanitation devices and systems, cleaning products, icemakers, water heaters, and rudder angle indicators,Features: The first manual marine toilet to utilize pressurized fresh water -, eliminates calcium deposits in discharge hose, Footprint is a direct replacement for competitive models, No Thru Hulls necessary when installed with a holding tank, Low water use toilet, Available as Left hand side pump, PHII toilets can be retrofitted by purchasing the retro-fit pump, Lock feature prevents potential backflow and possible flooding , Specifications: Rinse Water For Inlet: 1/2" FPT, Maximum Pressure: 150 PSI (10 bar), Minimum Pressure: 3 GPM (11.3 L/min) @ 10 PSI (0.7 bar), Discharge: 1-1/2" Hose, Maximum Height: 15 ft (4.5 m), Average Water Consumption Per Use: 1 pint (.47 L) for liquid use, 3.4 G (2.8 L) for solid use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.