Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raritan Hold N Treat Control W/ 21P12 Pump Black 12Vdc 21B1201

Hold N Treat Control W/ 21P12 Pump Black 12Vdc (Discontinued)

  • Mfr # 21B1201
  • Zoro # G4658912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21B1201
Zoro #
G4658912
UPC #
85462021060
Country of Origin
United States

Description

Hold n' Treat Control with 21P12 Pump - 12VDC - Black. The Hold n' Treat is designed to integrate both a Type I and Type III MSD (Marine Sanitation Device) to provide the user with a system that will be legal in all areas. All system components can be purchased through Raritan or, make use of equipment that already exists on your vessel. Each complete system will consist of: a holding tank, waste transfer pump, key switch, controller and LectraSan or Purasan., All waste is stored in a holding tank and the lockout switch position will determine how the waste is processed. This system eliminates the need for visits to the pump-out station in most areas., When Hold n' Treat is set to AUTOMATIC the level of waste in the holding tank is monitored (every 30 seconds). Once the waste level reaches the HIGH LIMIT the Hold n' Treat Control Unit sends a signal activating the LectraSan MC or Purasan. The LectraSan MC or Purasan, in turn, activates a Waste Transfer Pump which moves waste (approximately 1 gallon) from the holding tank to the LectraSan MC or Purasan. This cycle is repeated approximately every seven minutes. After the fourth cycle, the system enters a cool down cycle. It will remain in the cool down cycle for approximately fifteen minutes. After cool down, the process will resume until the waste in the tank drops below LOW LIMIT., , Benefits: Components can be added to existing equipment , Easy to install, 2 modes of operation - Automatic and Override , All components are mounted outside of the tank , System can accomodate up to 2 Type I Marine Sanitation Devices for large holding tank installations , Waste is conveniently stored until it can be disposed of legally, Eliminates trips to the pump-out station, Lock-out switch prevents discharge of treated sewage in No Discharge Zones, Allows vessels to discharge their holding tank legally.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.