Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raritan Hold N Treat System W/ Pressure Switch Sensor 12Vdc 21SR1512

Hold N Treat System W/ Pressure Switch Sensor 12Vdc (Discontinued)

  • Mfr # 21SR1512
  • Zoro # G4655753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21SR1512
Zoro #
G4655753
UPC #
85462024214
Country of Origin
United States

Description

Hold N' Treat System. Total onboard, environmentally friendly, waste management system utilizing the best available Type I MSD treatment technology, legal for use in all waters., A 15 gallon holding tank combined with a Type I MSD capable of processing up to 140 gallons of waste per week. Locking switch to prevent accidental discharge., Standard Features, Satisfies discharge regulations in all U.S. waters, Complete "drop in place" system, Combination Type I and Type III MSD System , Benefits, Ultimate flexibility with deck pump-out or treated discharge, Legal for use in all waters, Simple flexible installation, Compact size, External tank level indicator controls system during Automatic operation, Includes a waste transfer pump to process waste from tank to Type I, Three modes of operation - Automatic, No-Discharge and Override, Easy to clean and maintain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.