Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raritan Icerette Ice Cube Maker 230Vac 87B515-2

Icerette Ice Cube Maker 230Vac (Discontinued)

  • Mfr # 87B515-2
  • Zoro # G6705518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87B515-2
Zoro #
G6705518
UPC #
-
Country of Origin
Unknown

Description

Marine Ice Makers Icerette - 230VAC. The marine environment is harsh for household type appliances. Keeping that harshness in mind, Raritan developed and designed our Ice-maker so that it would withstand the vigor of any marine environment. Fully Automatic Ice Making Machine Specifically Designed and Built for the Marine Applications,Features: Heavy duty Solid Stainless Steel cabinet and door built to last in harsh marine environments. Improved controls for more efficient operation. Corrosion resistant marine grade hardware, hinges, fittings and fasteners. Positive catch door latch keeps door closed and allows maximum ice production, while keeping harmful bacteria and molds out. Built-in door prop lets you manual defrost or air dry your unit when power is off. Produces up to 21 lbs of ice every day using only 2-3/4 gallons of water. Stores of up to 11 lbs of crescent ice (1/2" W x 3/4" H x 2-1/2" L). Each unit is assembled by hand and individually tested. Easy Installation: No drain required makes it easy and inexpensive to install. Only requires a 1/4" outside diameter water line. Does not require additional hinge clearance for door swing. Includes flange. No additional side space required for ventilation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.