Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INTEGRATED KVM CABLE FOR VGA/USB/AUDIO,

  • Mfr # MDUTP20-VGA

  • Zoro # G816424394


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Connector on First End Details
15-pin HD-15 - Male, 4-pin USB Type A, Mini-phone Audio - Male
Connector on Second End Details
RJ-45 Network - Male
Cable Length
6.56 ft
Compatible With
Raritan MasterConsole Digital KVM Switches
Supported Resolution
1920 x 1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDUTP20-VGA
Zoro #
G816424394
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
6.56 ft

Details

Connector on First End Details
15-pin HD-15 - Male, 4-pin USB Type A, Mini-phone Audio - Male
Connector on Second End Details
RJ-45 Network - Male
Item
KVM Cable
Compatible With
Raritan MasterConsole Digital KVM Switches
Supported Resolution
1920 x 1200
Device Supported
KVM Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.