Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INTEGRATED KVM CABLE FOR VGA/USB/AUDIO,

  • Mfr # MDUTP40-VGA

  • Zoro # G816424318


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Connector on First End Details
1 x RJ-45 Network - Male
Supported Resolution
1920 x 1200
Cable Length
12 ft
Device Supported
Keyboard/Mouse, Audio/Video Device
Connector on Second End Details
1 x 4-pin USB Type A - Male, 1 x Mini-phone Stereo Audio - Male, 1 x 15-pin HD-15 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDUTP40-VGA
Zoro #
G816424318
UPC #
785813000000
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
12 ft

Details

Connector on First End Details
1 x RJ-45 Network - Male
Supported Resolution
1920 x 1200
Device Supported
Keyboard/Mouse, Audio/Video Device
Connector on Second End Details
1 x 4-pin USB Type A - Male, 1 x Mini-phone Stereo Audio - Male, 1 x 15-pin HD-15 - Male
Cable Type
RJ-45/USB/VGA
Item
Server Interface Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.