Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INTEGRATED KVM CABLE FOR VGA/USB/AUDIO,

  • Mfr # MDUTP60-VGA

  • Zoro # G716424296


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Raritan MasterConsole Digital KVM Switches
Cable Length
18 ft
Device Supported
KVM Switch
Connector on Second End Details
Mini-phone Stereo Audio - Male, 4-pin USB Type A, 15-pin HD-15 - Male
Connector on First End Details
RJ-45 Network - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDUTP60-VGA
Zoro #
G716424296
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
18 ft

Details

Compatible With
Raritan MasterConsole Digital KVM Switches
Item
KVM Cable
Device Supported
KVM Switch
Connector on Second End Details
Mini-phone Stereo Audio - Male, 4-pin USB Type A, 15-pin HD-15 - Male
Connector on First End Details
RJ-45 Network - Male
Supported Resolution
1920 x 1200
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.