Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raritan Macerator Pump 12Vdc W/ Barb Adapter 5310012

Macerator Pump 12Vdc W/ Barb Adapter (Discontinued)

  • Mfr # 5310012
  • Zoro # G4663155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5310012
Zoro #
G4663155
UPC #
85462035722
Country of Origin
United States

Description

Macerator Pump - 12VDC w/Barb Adapter. Features: All stainless steel bolts to avoid corrosion problems, Spring loaded Viton shaft seal is used to prevent premature leaks, Proprietary rubber impeller compound allows longer dry running time , Specifications: PUMP: Self priming Flexible rubber impeller with Stainless steel wearplate, Impeller: Raritan Proprietary Nitrile compound, Blade: Stainless steel double cut, Seal: Viton Lip with 316 SS spring and case, Motor: Permanent magnet type, fully enclosed, stainless steel shaft, thermal protection for overload, Powder coated housing with sealed ball bearing, Ports: Inlet: 1-1/2" hose barb & 1-1/2" NPT Male, Outlet: 3/4" MNPT, Lead wires: 14 GA, Red and black, Weight: 5 lbs., Approvals: Ignition protected, ISO 8846.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.