Zoro Homepage
This item is Discontinued.
Raritan Marine Elegance 12Vdc Hh Bowl Remote Intake Bone 220AHR01202

Marine Elegance 12Vdc Hh Bowl Remote Intake Bone (Discontinued)

  • Mfr # 220AHR01202
  • Zoro # G4665167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220AHR01202
Zoro #
G4665167
UPC #
85462024788
Country of Origin
United States

Description

Marine Elegance. Household Style, Heavy-Duty Push-Button Control, Bone, Remote Saltwater Intake, 12v, Raritan's new Vortex Vac Flush Technology eliminates the need for vacuum pumps and tanks as well as foot pedals and other mechanical components that can fail. This results in a system that is easier to install with significant cost savings., The vacuum is created directly in the bowl eliminating "old style" below deck components, This unmatched flushing action is the quietest and most efficient in its class yet uses only a small amount of water extending the useful capacity of most holding tanks., All discharge components are located within the bowl reducing installation time and costs, A solenoid valve is conveniently located within the bowl to provide for use with onboard pressurized water along with a vaccuum break for added security of your fresh water supply, Features: quiet operation, Unmatched rinsing capabilities, Low water consumption, Built in shredder reduces clogs, Built-in discharge loop contained within the bowl, Can pump 10ft vertically, or 100 ft horizontally, One piece construction, Unique mounting system allows for ease of cleaning, Reduced weight while adding additional support where needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.