Zoro Homepage

Marine Elegance 12Vdc Sea Fresh Hh Bowl White Smart

  • Mfr # 220HS012

  • Zoro # G4664643


product price: $2,093.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220HS012
Zoro #
G4664643
UPC #
85462026584
Country of Origin
United States

Description

Marine Elegance. Household Style, Programmable Smart Controller, White, Fresh/Saltwater, 12v, Raritan's new Vortex Vac Flush Technology eliminates the need for vacuum pumps and tanks as well as foot pedals and other mechanical components that can fail. This results in a system that is easier to install with significant cost savings., The vacuum is created directly in the bowl eliminating "old style" below deck components, This unmatched flushing action is the quietest and most efficient in its class yet uses only a small amount of water extending the useful capacity of most holding tanks., All discharge components are located within the bowl reducing installation time and costs, A solenoid valve is conveniently located within the bowl to provide for use with onboard pressurized water along with a vaccuum break for added security of your fresh water supply, Features: quiet operation, Unmatched rinsing capabilities, Low water consumption, Built in shredder reduces clogs, Built-in discharge loop contained within the bowl, Can pump 10ft vertically, or 100 ft horizontally, One piece construction, Unique mounting system allows for ease of cleaning, Reduced weight while adding additional support where needed , The Raritan Smart Flush Control Offers: Fully programmable, easy to use control, Attractive wall mount design, Flush using no water, little water, or timed flush, Optional lock out feature when tank is full , The Raritan Smart Flush Control is a fully programmable flush control. The, control allows users to flush the toilet with no water, a small amount of, water or a fully timed flush. the timed flush feature can be adjusted on the, panel without having to remove any components., Normal Flush - starts a timed flush, walk away and the toilet, will run through a sequence of intake and discharge modes ensuring maximum, bowl rinse, bowl re-fills to leave water in the bow, Water Saver - starts a timed flush using half of the water of a, normal flush. Bowl refills to leave water in the bowl., Water Only - adds aditional water to the bowl without discharging, any of the contents of the bowl. Allows the user to wet the bowl prior to, use or fill the bowl to a certain level to minimize water usage., Empty Only - allows the user to evacuate the bowl while using no, water. While the button is pressed the discharge pump will run, when, released the pump stops. , , ,.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.