Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raritan Marine Elegance Tall Angle Back Almond Hh Style 230AHF012

Marine Elegance Tall Angle Back Almond Hh Style (Discontinued)

  • Mfr # 230AHF012
  • Zoro # G4658063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230AHF012
Zoro #
G4658063
UPC #
85462025488
Country of Origin
Unknown

Description

Marine Elegance Tall Angle Back Almond HH Style Fresh Water 12V with Smart Toilet Control Household Style. Programmable Smart Switch Control. Almond. Freshwater. 12V Raritan's Vortex Vac Flush Technology eliminates the need for vacuum pumps and tanks as well as foot pedals and other mechanical components that can fail. This results in a system that is easier to install with significant cost savings.. The vacuum is created directly in the bowl eliminating "old style" below deck components.. This unmatched flushing action is the quietest and most efficient in its class yet uses only a small amount of water extending the useful capacity of most holding tanks.. All discharge components are located within the bowl reducing installation time and costs.. A solenoid valve is conveniently located within the bowl to provide for use with onboard pressurized water along with a vaccuum break for added security of your fresh water supply.. The Marine Elegance Toilet Features: Quiet operation. Unmatched rinsing capabilities. Low Water consumption. Built in shredder reduces clogs. Can pump 10' vertically, or 100' horizontally The Raritan Smart Flush Control is a fully programmable flush control. The control allows users to flush the toilet with no water, a small amount of water or a fully timed flush. the timed flush feature can be adjusted on the panel without having to remove any components.. The Raritan Smart Flush Control Offers: Fully programmable, easy to use control. Attractive wall mount design. Flush using no water, little water, or timed flush. Optional lock out feature when tank is full.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.