Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCD-108
Zoro #
G7175087
UPC #
-
Country of Origin
China
Dimensions
Height
1.7"
Depth
5.9"
Width
17.3"
Details
Number of USB Ports
3
Product Type
KVM Switchbox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.