Zoro Homepage

Multifunction Flush Panel

  • Mfr # 221600

  • Zoro # G516087608


product price: $184.99
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
221600
Zoro #
G516087608
UPC #
85462043062
Country of Origin
Unknown

Description

Multifunction Flush PanelMultifunction Flush Panel is a toilet flush control providing momentary flush functions for normal flushing, adding water to a bowl, or emptying water from the bowl. This panel is designed to be used with Raritan's Atlantes Freedom Vortex Vac, Marine Elegance, and SeaEra QC models. This panel may also be used with other electric toilets whereas the discharge pump and rinse water can be operated independently and do not exceed the following voltage and amperage limits: 12VDC - 20 amps or 24VDC - 15 amps The panel can be mounted in either a vertical or horizontal orientation.