This item is Discontinued.

Raritan Raritan 1PKO32 32 oz Bottle Kills Odors Bio-Active Holding Tank Treatment 1PKO32

Raritan 1PKO32 32 oz Bottle Kills Odors Bio-Active Holding Tank Treatment (Discontinued)

  • Mfr # 1PKO32
  • Zoro # G104122445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1PKO32
Zoro #
G104122445
UPC #
85462043123
Country of Origin
China

Description

K.O. utilizes live, odor-killing bacteria which digest liquids, solid waste and paper, totally emulsifying them so there's no need to add "tissue digesters" or other "boosters" to your system. The bacteria in K.O. actually neutralize the odor-causing elements in waste, effectively converting the contents of your holding tank to an odor-free product. Chemicals only mask odor temporarily. Although they kill odor causing bacteria, chemicals also kill other bacteria that suppress odor. Chemicals can actually cause the odor problems you're trying to solve!

Enzymes stimulate the breakdown of waste already in the tank, but are not effective against odor, and are diluted by new waste as it's added. You need only four ounces of K.O. per 25 gallon tank capacity. There is seldom any need to add K.O. between pumpouts, nor do you need to pump out until the tank is full, making K.O. less expensive to use than lower-priced products. Unlike chemicals, the discharge from tanks treated with K.O. is welcome in on-shore sewer and septic tank systems.

Features
  • Kills Odors Bio-Active Holding Tank Treatment
  • Made from high quality material
Specifications
  • Capacity: 32 oz Bottle
  • Weight: 2.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.