
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSS-104C
Zoro #
G7175376
UPC #
-
Country of Origin
China
Dimensions
Depth
6"
Height
1.8"
Width
13.1"
Details
Product Type
KVM Switchbox
Number of USB Ports
11
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.