This item is Discontinued.

Raritan Salt Feed Tank 4 Gal W/ 12Vdc Pump F Lectr San Scan 32-3005

Salt Feed Tank 4 Gal W/ 12Vdc Pump F Lectr San Scan (Discontinued)

  • Mfr # 32-3005
  • Zoro # G4681574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-3005
Zoro #
G4681574
UPC #
85462033117
Country of Origin
United States

Description

4-Gallon Salt Feed System with 12VDC Pump. The 4-Gallon Salt Feed System with 12VDC Pump is designed for boats that operate in fresh or brackish water and can only be used with LectraSan MC or electro-scan Type I MSDs. Salinity is monitored by the unit's Control Panel and salt solution will automatically be added to the MSD when needed., Pressurized freshwater is required. Minimum of 15 psi (103 kPa) working pressure., Operation, Solar salt is added directly to the tank. Water supplied by the boats pressurized freshwater maintains the water level in the tank and continues to make saturated salt solution from the solar salt. A pump is used to add salt solution directly into the treatment tank when needed. The pump is controlled by the circuit board that monitors the electrode current in the treatment tank and automatically turns on the pump when salt is required..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.