Zoro Homepage

SANI/FLEX 1.5in Odor Shield Hose - 50'

  • Mfr # SFH50

  • Zoro # G116127988


product price: $749.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFH50
Zoro #
G116127988
UPC #
-
Country of Origin
Unknown

Description

SANI/FLEX 1.5'' Odor Shield Hose - 50'Highest quality marine sanitation hose. Butyl rubber construction has the lowest odor permeation level of any rubber or PVC material hoses. Extremely flexible for easy installation with a low bend radius of up to two times its diameter.Features:Impermeability - Special butyl white rubber compound tube odor-freeFlexibility - Allows tight bending radius making any installation easyReinforcement - Double steel wire Helix with high-strength synthetic textile yarnCover - White - abrasion, ozone, seawater resistant rubberSurface - Smooth fabric finished - antibacterial vanilla scentedInterior - Smooth walled - no ridges - easily fits over fittings Specifications:ID: 1-1/2''OD: 1-7/8''Weight: 0.6lbs/ft.MAX Pressure: 105 PSIBurst Pressure: 315 PSIMAX Vacuum: 13.5 PSIBend Radius: 3.15''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.