SANI/FLEX 1.5in Odor Shield Hose - Sold by the Foot
Mfr # SFH
Zoro # G516127977
product price:Â $17.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFH
Zoro #
G516127977
UPC #
85462028762
Country of Origin
Unknown
Description
SANI/FLEX 1.5'' Odor Shield Hose - Sold by the FootHighest quality marine sanitation hose. Butyl rubber construction has the lowest odor permeation level of any rubber or PVC material hoses. Extremely flexible for easy installation with a low bend radius of up to two times its diameter.Features:Impermeability - Special butyl white rubber compound tube odor-freeFlexibility - Allows tight bending radius making any installation easyReinforcement - Double steel wire Helix with high-strength synthetic textile yarnCover - White - abrasion, ozone, seawater resistant rubberSurface - Smooth fabric finished - antibacterial vanilla scentedInterior - Smooth walled - no ridges - easily fits over fittings Specifications:ID: 1-1/2''OD: 1-7/8''Weight: 0.6lbs/ft.MAX Pressure: 105 PSIBurst Pressure: 315 PSIMAX Vacuum: 13.5 PSIBend Radius: 3.15''This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.